Shop All Solar Panel Accessories
Tycon Systems
Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load
Mfr # TP-SC24-30N-MPPT
Zoro # G600717053
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Communication Port RS485
- Operating Temp -30°C to 60°C (-22°F to 140°F)
- Display Accuracy Voltage +/-5%, Current +/-.5A, Temperature +/-5%
- Certifications CE, FCC
- Environmental Protection IP43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-SC24-30N-MPPT
- Zoro # G600717053
- UPC # 810017123346
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Dimensions | 220x148x58.8mm (8.7x5.8x2.3") |
Max Wire Size | 4 AWG |
Max Solar Panel Size | 12V Battery = 390W; 24V Battery = 780W; Li-ion = 378W ~ 756W |
Details
Item | Solar Charge Controller |
Communication Port | RS485 |
Operating Temp | -30°C to 60°C (-22°F to 140°F) |
Display Accuracy | Voltage +/-5%, Current +/-.5A, Temperature +/-5% |
Certifications | CE, FCC |
Environmental Protection | IP43 |
Solar (PV) Input Voltage | 100VDC Max |
Solar/Battery Charge Current | 30A Max |
Temperature Compensation | -3.0mV/℃/Cell |
Self-Consumption | < 1W |
Battery Charge/Float Voltage | AGM = 14.4V / 13.8V; GEL = 14.2V / 13.8V; Flooded = 14.6V / 13.8V; Note: multiply x 2 for 24V Batteries |
Battery Types Supported | Lead Acid: AGM, GEL, Flooded Other: Lithium, Custom |
Grounding | Negative Ground |
MPPT Efficiency | >99.5% |
Rated Battery Voltage | 12/24 (Auto-Detect) |
Rated Load Current | 20A Max |
Description
Solar MPPT Battery Charging Controller , Auto Voltage, 12/24V Battery, 30A Solar, 20A Load. Negative Ground
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-9)
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- GAMPAK Sigma Engineered Solutions ProConnex NM/SE Clamp Cable Connector (49660)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- TYCON SYSTEMS Remotepro 40W, 170W Solar, 200Ah Batt, Mppt (RPSTL12/24M-200-170)
- TYCON SYSTEMS Remotepro, 8W, 35W Solar, 432W Batt, 24V Poe (RPPL1224-36-35)
- TYCON SYSTEMS Remotepro - 1400W Solar, 12V 52Ah Batt, 24/48V Out, Manageable, 100WOut (RPSTL24/48M-400-1440)
- TYCON SYSTEMS PV Solar M+F Connector Kit (MC4-CONNKIT)
- TYCON SYSTEMS PWM Solar Chrg Ctrl, 12/24V 20A, Display (TP-SC24-20)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- Tycon Systems Solar Panel Accessories