Shop All Solar Panel Accessories
Tycon Systems
Mppt Solar Chrg, 12/24/48V 60A, 20A Load
Mfr # TP-SC48-60P-MPPT
Zoro # G500717078
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Wire Size 4 AWG
- Self-Consumption < 1W
- MPPT Efficiency >99.5%
- Dry Contact Load On/Off Indicator 5VDC ~ 12VDC
- Battery Types Supported Lead Acid: AGM, GEL, Flooded Other: Lithium, Custom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-SC48-60P-MPPT
- Zoro # G500717078
- UPC # 810017123391
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Max Wire Size | 4 AWG |
Max Solar Panel Size | 12V Battery = 780W 24V Battery = 1560W 36V Battery = 2340W 48V Battery = 3120W Li-ion = 756W ~ 3024W |
Dimensions | 305x185x72mm ( 12x7.3x2.8") |
Details
Item | Solar Charge Controller |
Self-Consumption | < 1W |
MPPT Efficiency | >99.5% |
Dry Contact Load On/Off Indicator | 5VDC ~ 12VDC |
Battery Types Supported | Lead Acid: AGM, GEL, Flooded Other: Lithium, Custom |
Operating Temp | -30°C to 60°C (-22°F to 140°F) |
Certifications | CE, FCC |
Communication Port | RS485 |
Environmental Protection | IP43 |
Solar (PV) Input Voltage | 150VDC Max |
Temperature Compensation | -3.0mV/℃/Cell |
Battery Charge/Float Voltage | AGM = 14.4V / 13.8V GEL = 14.2V / 13.8V Flooded = 14.6V / 13.8V Note: multiply x 2 for 24V Batteries, x 3 for 36V and x 4 for 48V Batteries |
Rated Load Current | 30A Max |
Display Accuracy | Voltage +/-5%, Current +/-.5A, Temperature +/-5% |
Solar/Battery Charge Current | 60A Max |
Grounding | Positive Ground |
Rated Battery Voltage | 12/24/36/48V (Auto-Detect) |
Description
Solar MPPT Battery Charging Controller , Auto Voltage, 12/24/36/48V Battery, 60A Solar, 30A Load. Positive Ground
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-2X-135)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 In. dia. (EzEntry 16/16)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 (PLT1.5S-M)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG4B)
- TYCON SYSTEMS Rps1248-100-85 (RPS1248-100-85)
- TYCON SYSTEMS PWM Solar Chrg Ctrl, 12/24V 20A, Display (TP-SC24-20)
- TYCON SYSTEMS Solar Mt, 2X 350W Panels, Top Of Pole, TPSM-350x2-TP (TPSM-350x2-TP)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- TYCON SYSTEMS Remotepro 40W, 170W Solar, 200Ah Batt, 48V Poe (RPL2448-200-170)
- TYCON SYSTEMS Outdoor Aluminum Enclosure 12X14X15 (ENC-AL-12x14x15)
- VICTRON ENERGY SmartSolar MPPT 150/60-Tr (SCC115060210)
- Tycon Systems Solar Panel Accessories