Shop All Server Switches & Adapters
Tycon Systems
Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed
Mfr # TP-SW8GAT/24-SFP
Zoro # G805923839
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tycon Systems
- MFR # TP-SW8GAT/24-SFP
- Zoro # G805923839
- UPC # 810017124053
- Country of Origin United States
- Category Server Switches & Adapters
Description
The TP-SW8GAT/24-SFP Power over Ethernet (PoE) 10 port Gigabit switches offered by Tycon are fully automatic high speed Layer 2+ Ethernet manageable switches. The switch has user configurable PoE ports to provide 802.3AT or Passive 24V PoE which enables powering different devices from the same PoE Switch. It’s two 1Gb SFP fiber ports accept standard single mode or multimode fiber transceivers.
Features
• Industrial Strength (-40C to +75C Operating Temperature)
• 10/100/1000 Gigabit Compatible Ethernet and 1G Fiber
• Ultimate Flexibility for Broadband and Security Integrators:
• Port 1-8 802.3at or Passive 24V PoE, 30W
• Port 9-10 1Gb SFP Single/Multimode Fiber ports
• Manageable via Console Port or IP
• Surge Protected Voltage and Ethernet Inputs, Metal Shell
• Integrated DIN Rail Mount and Wall Mounts
Features
• Industrial Strength (-40C to +75C Operating Temperature)
• 10/100/1000 Gigabit Compatible Ethernet and 1G Fiber
• Ultimate Flexibility for Broadband and Security Integrators:
• Port 1-8 802.3at or Passive 24V PoE, 30W
• Port 9-10 1Gb SFP Single/Multimode Fiber ports
• Manageable via Console Port or IP
• Surge Protected Voltage and Ethernet Inputs, Metal Shell
• Integrated DIN Rail Mount and Wall Mounts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENWORKS Pro Series DualPort Rapid Charger, 80 V, 5 Ah, 8 A Charge, 90 min Charge (2958602AZ)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Afikim Superlight S3 - 2 Pack (ML18-12GELMP2433)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-12GEL45)
- DURACELL Specialty Watch Battery (D370/371PK09)
- TYCON SYSTEMS PoE Splitter 802.3af/at/bt PoE input, up to 105W output on 2 position wire terminal. (POE-POWERTAP-BT)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- HP ENTERPRISE Aruba 2930F 48G Poe+ 4Sfp Swch U.S. (JL262A#ABA)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- BLACK BOX Mediacento Ipx Controller (VSW-MC-CTRL)
- TIMBERLINE LOCKS Timberline Locks TLSP600 Stealthlock Cabinet Strike Plate (TLSP600)
- Tycon Systems Server Switches & Adapters