Shop All Server Switches & Adapters
Tycon Systems
Industrial Gigabit Switch, Port 1-2 24V Passive PoE, Port 3-4 802.3bt 90W, Port 5-8 802.3at 35W
Mfr # TP-SW8GAT/BT/24-SFP
Zoro # G305923834
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-SW8GAT/BT/24-SFP
- Zoro # G305923834
- UPC # 810017124060
- Country of Origin United States
- Category Server Switches & Adapters
Description
The TP-SW8GAT/BT/24-SFP Power over Ethernet (PoE) 10 port Gigabit switches offered by Tycon are fully automatic high speed Layer 2+ Ethernet manageable switches. The switch has user configurable PoE ports to provide 802.3AT, 802.3BT and Passive 24V PoE which enables powering different devices from the same PoE Switch. It’s two 1Gb SFP fiber ports accept standard single mode or multimode fiber transceivers.
Features
• Industrial Strength (-40C to +75C Operating Temperature)
• 10/100/1000 Gigabit Compatible Ethernet and 1G Fiber
• Ultimate Flexibility for Broadband and Security Integrators:
• Port 1-2 802.3at or Passive 24V PoE, 30W
• Port 3-4 802.3bt 90W or 802.3at 30W
• Port 5-8 802.3at 30W
• Port 9-10 1Gb SFP Single/Multimode Fiber ports
• Manageable via Console Port or IP
• Surge Protected Voltage and Ethernet Inputs, Metal Shell
• Integrated DIN Rail Mount and Wall Mounts
Features
• Industrial Strength (-40C to +75C Operating Temperature)
• 10/100/1000 Gigabit Compatible Ethernet and 1G Fiber
• Ultimate Flexibility for Broadband and Security Integrators:
• Port 1-2 802.3at or Passive 24V PoE, 30W
• Port 3-4 802.3bt 90W or 802.3at 30W
• Port 5-8 802.3at 30W
• Port 9-10 1Gb SFP Single/Multimode Fiber ports
• Manageable via Console Port or IP
• Surge Protected Voltage and Ethernet Inputs, Metal Shell
• Integrated DIN Rail Mount and Wall Mounts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leoch Djw6-1.2 Battery (DJW6-1.2 BATTERY LEOCH)
- TRANSCEND INFORMATION 16Gb Cf Card (Cf170) (TS16GCF170)
- ILC Replacement for Panasonic Lc-r121r3p (LC-R121R3P PANASONIC)
- ILC Replacement for Medtronics Lifepak 1000 AED Defibrillator Battery (LIFEPAK 1000 AED DEFIBRILLATOR BATTERY MEDTRONI)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- TYCON SYSTEMS 5 Port Gigabit Versatile Output PoE Switch, 1 (90W) bt, 3 (30W) at, 1 (12W) 24V PoE (TP-SW5G-VERSABT)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- TYCON SYSTEMS Tycon Systems POE-MSPLT-4812PF 12VDC 15W Output Female Connector (POE-MSPLT-4812PF)
- TYCON SYSTEMS PoE Splitter 802.3af/at/bt PoE input, up to 105W output on 2 position wire terminal. (POE-POWERTAP-BT)
- MOXA 16Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-16)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- Tycon Systems Server Switches & Adapters