Shop All Surge Protectors
Tycon Systems
GigE 56V PoE Compatible Surge Protector
Mfr # TP-ESP-1000-POE
Zoro # G4579665
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Pulse Current 100A (10/1000us)
- Protection Mode Differential & Common Mode
- Shunt Capacitance < 25 pF
- Size (L x W x H) 4 x 1 x 1" (102 x 25 x 25mm)
- Max Surge Discharge Current 5KA (8/20us)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tycon Systems
- MFR # TP-ESP-1000-POE
- Zoro # G4579665
- UPC # 810017121700
- Country of Origin Taiwan, Province of China
- Category Surge Protectors
Dimensions
Size (L x W x H) | 4 x 1 x 1" (102 x 25 x 25mm) |
Details
Item | Surge Protector |
Peak Pulse Current | 100A (10/1000us) |
Protection Mode | Differential & Common Mode |
Shunt Capacitance | < 25 pF |
Max Surge Discharge Current | 5KA (8/20us) |
Insulation Resistance | >1000 MOhm |
Ground Wire | 14 AWG, 10" (26cm) long |
Response Time | <5 ns |
Connectors | RJ45 Shielded Jacks |
Operating Voltage | Data 5V ; POE 48V |
Operating temperature | -40 to +85°C |
Operating Humidity | 0% to 95% non condensing |
Storage temperature | 40 to +125°C |
Data Rate | 10/100/1000 Mbps |
Clamping Voltage | 70V POE (All 8 Pins) |
Description
Network Lightning/Surge Protector, 1000Mbps Data Rate, LAN/PoE 7.5V/70V Clamp Voltage, 5KA Surge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- SCHNEIDER ELECTRIC Complete push button, Harmony XB6, black square flush pushbutton, 16mm, spring return, 1NO, unmarked (XB6CA21B)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-55122-14)
- SCHNEIDER ELECTRIC 1NO Lever Non-Illuminated Selector Switch 10A @ 600VAC (XB4BD21)
- TYCON SYSTEMS GigE 24V PoE Compatible Surge Protector (TP-ESP-1000-POE24)
- TYCON SYSTEMS 10Gbps 56V PoE Comp Surge Protector (TP-ESP-10G-POE)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12015)
- VIRTUAL 3020 Joules Performance SurgeArrest 11 Outlet With Phone Splitter & Coax Protection (VI1642236)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 4, 160 kA (SSP02EMA16)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- Tycon Systems Power System Protection