Shop All Surge Protectors
Tycon Systems
GigE 24V PoE Compatible Surge Protector
Mfr # TP-ESP-1000-POE24
Zoro # G4579385
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MTBF (Mean Time Between Failure) 819,049 Hours
- Shunt Capacitance < 50 pF
- Max Surge Discharge Current 5KA (8/20us)
- Peak Pulse Current 100A (10/1000us)
- Operating Humidity 0% to 95% non condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-ESP-1000-POE24
- Zoro # G4579385
- UPC # 810017121717
- Country of Origin Taiwan, Province of China
- Category Surge Protectors
Dimensions
Size (L x W x H) | 4 x 1 x 1" (102 x 25 x 25mm) |
Details
Item | Surge Protector |
MTBF (Mean Time Between Failure) | 819,049 Hours |
Shunt Capacitance | < 50 pF |
Max Surge Discharge Current | 5KA (8/20us) |
Peak Pulse Current | 100A (10/1000us) |
Operating Humidity | 0% to 95% non condensing |
Insulation Resistance | >1000 MOhm |
Response Time | <5 ns |
IEEE/ ANSI Standard | C62.45 |
Ground Wire | 14 AWG, 10" (26cm) long |
Operating Voltage | Data 5V ; PoE 24V |
Operating temperature | -40 to +85°C |
Storage temperature | -40 to +125°C |
IEC Standard | 61000-4-5, 61643-21 |
Protection Mode | Differential & Common Mode |
Data Rate | 10/100/1000 Mbps |
Clamping Voltage | 40V POE (All 8 Pins) |
Connectors | RJ45 Shielded Jacks |
Description
Network Lightning/Surge Protector, 1000Mbps Data Rate, LAN/PoE 7.5V/46V Clamp Voltage, 5KA Surge. For up to 24V PoE Only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- SOUTHWIRE Electrical Box, Junction Box, 4 Gang, Square (52181-VTBAR)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- LEVITON Receptacle (5325-I)
- TYCON SYSTEMS 10Gbps 56V PoE Comp Surge Protector (TP-ESP-10G-POE)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (SPD60)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- WOODS Surge Protector W/Alarm (41008)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- Tycon Systems Surge Protectors