Shop All DIN Rails
Tycon Systems
DIN Rail, 35 x 7.5 x 325mm long, 12.75"
Mfr # 5600033
Zoro # G4583138
Sold in multiples of 5 for $26.95
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3 in
- Width 12.8 in
- Depth 1.4 in
- Compatibility Tycon Power System Enclosures: ENC-ST,UPS-ST,RPST
- Product Type Mounting Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tycon Systems
- MFR # 5600033
- Zoro # G4583138
- UPC # 810017120000
- Country of Origin United States
- Category DIN Rails
Dimensions
Height | 0.3 in |
Width | 12.8 in |
Depth | 1.4 in |
Details
Compatibility | Tycon Power System Enclosures: ENC-ST,UPS-ST,RPST |
Product Type | Mounting Rail |
Weight (Approximate) | 0.22 lb |
Product Name | Mounting Rail |
Device Supported | Enclosure |
Description
DIN RAIL 12.75", Plated Steel. 35mm x 7.5mm x 325mm long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251WH)
- CENTURY WIRE & CABLE Century Wire & Cable 250586 50 ft. 14 by 3 Pink Pro Glo Extension Cord (250586)
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- TYCON SYSTEMS DIN Rail Clip Kit - 2 Clips/Screws (DIN-ClipKit-Uni)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT, 10-30 Vac/dc Coil (RIBRL1C)
- ASI DIN Rail Cutting Tool with Easy To Use Hand Lever, Cuts 4 Profiles of Steel DIN Rail (ASI305001)
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- SQUARE D Multi 9 Spacer For Din Rail (MG27062)
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- EATON BUSSMANN Mounting Channel, 39 in L, Galv.Zinc, PK10 (DRL15MM)
- Tycon Systems DIN Rails