Shop All Voltage Converters
Tycon Systems
DC to DC Converter, 36-72V DC to 56V DC, 70VA, 0 Hz, Metal
Mfr # TP-VRHP-4856
Zoro # G4579209
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-72V DC to 56V DC
- Enclosure Material Metal
- Mounting DIN Rail
- Hz 0 Hz
- Height 5.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-VRHP-4856
- Zoro # G4579209
- UPC # 810017122509
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 5.24 in |
Width | 3 in |
Depth | 1-1/2 in |
Details
Item | DC to DC Converter |
Converts | 36-72V DC to 56V DC |
VA Rating | 70VA |
Enclosure Material | Metal |
Mounting | DIN Rail |
Hz | 0 Hz |
Description
Voltage Converter 36-72VDC Input, 56VDC @ 1.25A 70W Regulated output, isolated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- EATON Ill Mom Pb Sil-bzl Extd Amber, 22.5 mm, Blue (M22-DL-B)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 50 FT Male / Female Black, Red, Blue, White, Green Camloks (TSSLBD02BK50-M-F)
- CCI Adapter Pwr Cord 18/3Spt-2 6In (6991)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- Tycon Systems Voltage Converters