Shop All Voltage Converters
Tycon Systems
DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal
Mfr # TP-VRHP-2456
Zoro # G4584075
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 18-36V DC to 56V DC
- Enclosure Material Metal
- Mounting DIN Rail
- Hz 0 Hz
- Height 5.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-VRHP-2456
- Zoro # G4584075
- UPC # 810017122479
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 5.24 in |
Width | 3 in |
Depth | 1-1/2 in |
Size | 5.24 x 3 x 1.5" (133x75x38mm) |
Description
Voltage Converter 18-36VDC Input, 56VDC @ 1.25A 70W Regulated output, isolated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 1 Poles, 2 (TPSPD)
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Black (327124)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- Tycon Systems Voltage Converters