Shop All Voltage Converters
Tycon Systems
DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz
Mfr # TP-VR-2405-USB
Zoro # G4582876
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 12/24V DC to 5V DC
- VA Rating 5VA
- Hz 0 Hz
- Height 2-3/4 in
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-VR-2405-USB
- Zoro # G4582876
- UPC # 810017122424
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2-3/4 in |
Width | 1-1/4 in |
Depth | 1 in |
Size | 2.75 x 1.25 x 1" (70x32x25mm) |
Lead Wire Length | 39" (1m) |
Details
Item | DC to DC Converter |
Converts | 12/24V DC to 5V DC |
VA Rating | 5VA |
Hz | 0 Hz |
Efficiency | 0.8 |
Wire Gauge | 18AWG |
DC Input Voltage Range | 10V to 32VDC |
Load / Line Regulation | 5% / 1% |
Ripple / Noise | 2% / 5% |
DC Voltage Output | 5VDC @ 1 A |
Operating Humidity | 0 to 99% RH |
Maximum Power Dissipation | 5 W |
Operating temperature | - 40°F to 149°F ( - 40°C to +65°C) |
Description
USB ThingyTM USB Adapter 10-32VDC input, 5V @ 1A regulated USB output. 5W. 1m (39") 18AWG lead wires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell BR851D Network Adapter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851D)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (9871)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF0215N)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- Tycon Systems Converters