Shop All Voltage Converters
Tycon Systems
DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz
Mfr # TP-VR-2405
Zoro # G4582587
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12/24V DC to 5V DC
- VA Rating 15VA
- Hz 0 Hz
- Height 2-3/4 in
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-VR-2405
- Zoro # G4582587
- UPC # 810017122400
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2-3/4 in |
Width | 1-1/4 in |
Depth | 1 in |
Size | 2.75 x 1.25 x 1" (70x32x25mm) |
Lead Wire Length | 12" |
Description
Voltage Regulator 10-32VDC input, 5V @ 3A regulated output. 15W. 12" 18AWG lead wires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 8.00 in. H, 304 SS (E2PBXSS)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS02S0400)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT20)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-4000)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- Tycon Systems Converters