Shop All Voltage Converters
Tycon Systems
DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz
Mfr # TP-VR-2405-DC
Zoro # G4581817
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 12/24V DC to 5V DC
- VA Rating 15VA
- Hz 0 Hz
- Height 2-3/4 in
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-VR-2405-DC
- Zoro # G4581817
- UPC # 810017122417
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2-3/4 in |
Width | 1-1/4 in |
Depth | 1 in |
Size | 2.75 x 1.25 x 1" (70x32x25mm) |
Lead Wire Length | 12 " 2 Wire I nput , 1 4 " DC Output |
Details
Item | DC to DC Converter |
Converts | 12/24V DC to 5V DC |
VA Rating | 15VA |
Hz | 0 Hz |
Maximum Power Dissipation | 15W |
DC Voltage Output | 5VDC @ 3A |
Wire Gauge | 18AWG |
Load / Line Regulation | 5% / 1% |
Operating temperature | - 40°F to 149°F ( - 40°C to +65°C) |
DC Input Voltage Range | 10V to 32VDC |
Operating Humidity | 0 to 99% RH |
DC Connector | 5.5/2.1mm DC Plug Barrel Connector |
Efficiency | 0.8 |
Ripple / Noise | 2% / 5% |
Description
Voltage Regulator 10-32VDC input, 5V @ 3A regulated output with 5.5/2.1mm DC Barrel Connector. 15W. 12" 18AWG lead wires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH87)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM2-T)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- RACO Electrical Box Cover, Round, Brass, Single Receptical (6280)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- Tycon Systems Converters