Shop All Voltage Converters
Tycon Systems
DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz
Mfr # TY583839
Zoro # G311931953
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 10-36V DC to 24V DC
- VA Rating 20VA
- Hz 0 Hz
- Height 1-1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TY583839
- Zoro # G311931953
- UPC # 758218295199
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1-1/2 in |
Width | 3 in |
Depth | 3.4 in |
Details
Item | DC to DC Converter |
Converts | 10-36V DC to 24V DC |
VA Rating | 20VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- PANDUIT Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50 (PLT4H-L186)
- ECM INDUSTRIES Short Bat TOG Switch (GSW-125)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- Tycon Systems Converters