Shop All Solar Panel Accessories
Tycon Systems
Asphalt Roof Mount Kit
Mfr # TPSM-ROOF-MOUNT
Zoro # G600717046
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max wind speed 100mph
- Tycon Solar Panel Compatibility TPS-24-360W (24V 360W 72 Cell)
- Standoff From Roof 51mm (2") Max, 12.7mm (0.5") Min
- Extruded Aluminum Rail x 4 1080 x 59 x 30mm (42.5 x 2.3 x 1.18") Clear Anodize
- Achievable Tilt ~1.5 degrees (in addition to roof tilt)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TPSM-ROOF-MOUNT
- Zoro # G600717046
- UPC # 810017123513
- Country of Origin China
- Category Solar Panel Accessories
Details
Item | Mounting Kit |
Max wind speed | 100mph |
Tycon Solar Panel Compatibility | TPS-24-360W (24V 360W 72 Cell) |
Standoff From Roof | 51mm (2") Max, 12.7mm (0.5") Min |
Extruded Aluminum Rail x 4 | 1080 x 59 x 30mm (42.5 x 2.3 x 1.18") Clear Anodize |
Achievable Tilt | ~1.5 degrees (in addition to roof tilt) |
Solar Panels Supported | 2 Max (~720W Total), 35-50MM (1.38-2") Thickness |
Aluminum Anchor Plate x 4 | 300 x 226 x 2.2mm (11.8 x 8.9 x 0.087") Painted (Black) |
Description
for Qty 2 360W Solar Panels. Expandable. Use 1 kit per every two panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 100 PK (46-311)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA009US)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6-A)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- TYCON SYSTEMS Remotepro, 20W, 30W Solar, 432W Batt, 48V Poe (RPS12-100-85)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 48V Poe (RPPL2448-36-30)
- TYCON SYSTEMS Large Steel Encl, Rack Mount, 24x24x16" (ENC-STL-24x24x16)
- TYCON SYSTEMS Remotepro 40W, 170W Solar, 200Ah Batt, 48V Poe (RPL2448-200-170)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V 20A (RPPL24-36-30)
- VICTRON ENERGY MPPT WireBox-XL MC4 150-85/100 & 250-85/100 VE.Can (SCC950400310)
- Tycon Systems Solar Panel Accessories