Shop All Security Video Cameras
Tycon Systems
9-36V In, 24V 19W Pasv PoE, DCDC Conv
Mfr # TP-DCDC-1224
Zoro # G4577179
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 1.4 in
- Length 3.3 in
- Output Port Type Ethernet
- Input Voltage 36V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-DCDC-1224
- Zoro # G4577179
- UPC # 810017121359
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Width | 3 in |
Height | 1.4 in |
Length | 3.3 in |
Details
Output Port Type | Ethernet |
Item | PoE injector |
Input Voltage | 36V DC |
Output Current | 800 mA |
Input Port Type | Ethernet |
Maximum Output Power | 19 W |
Description
9-36VDC IN 24V PoE OUT 24W DC to DC Converter and PoE inserter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Replacement for Tessco 37332126733 (37332126733)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- EREPLACEMENTS Epson Lamp, ELPLP77-OEM (ELPLP77-OEM)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- TYCON SYSTEMS Passive PoE to Wire Term Adapter, Mode B (POE-PowerTap)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 48V 20W Out (POE-SPLT-4848G-P)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 24V 30W Out (POE-SPLT-4824G-P)
- TYCON SYSTEMS 56V 60W 4pair PoE++ Power Inserter (TP-POE++10G)
- TYCON SYSTEMS 18-36V In, 56V 70W GigE 4pair 802.3at PoE (TP-DCDC-2456GD-VHP)
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP DOME (R2-5MPDMTRZ)
- Tycon Systems Closed Circuit TV Systems & Accessories