Shop All Security Video Cameras
Tycon Systems
36-72V In, 56V 35W GigE 802.3af/at PoE
Mfr # TP-DCDC-4848GD-HP
Zoro # G4581738
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.9 in
- Width 3 in
- Height 1.5 in
- Output Port Type 10/100/1000Base-T
- Output Current 625 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-DCDC-4848GD-HP
- Zoro # G4581738
- UPC # 810017121632
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Length | 4.9 in |
Width | 3 in |
Height | 1.5 in |
Details
Output Port Type | 10/100/1000Base-T |
Item | PoE injector |
Output Current | 625 mA |
Series | TP-DCDC |
Maximum Output Power | 35 W |
Input Port Type | 10/100/1000Base-T |
Description
Gigabit 802.3at, +/- 36-72VDC IN 56VDC OUT 35W Hi Power DC to DC Converter and PoE inserter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Exell Door Lock Battery Fits KABA/Ilco (EBDL-16)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Pride Victory XL (MAX3937510)
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Yuasa YTZ14S (YTZ14S1047)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 3645V+ (POE-INJ-1000-WTx)
- TYCON SYSTEMS 18-36V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-2448G-HP)
- TYCON SYSTEMS 9-36V In, 48V 24W Pasv PoE, DCDC Conv (TP-DCDC-1248)
- TYCON SYSTEMS Splitter, 802.3af/at PoE In, 24VDC 15W Out (POE-MSPLT-4824)
- TYCON SYSTEMS 9-36V In, 48V 17W GigE 802.3af PoE, DCDC (TP-DCDC-1248GD)
- TYCON SYSTEMS Passive PoE Y Splitter, Shielded (POE-YSPLT-S)
- VIVOTEK 5MP 50M IR H.265 Outdoor WDR Pro Dome, IoTSecurity (FD9387-HTV-A)
- Tycon Systems Closed Circuit TV Systems & Accessories