Shop All Security Video Cameras
Tycon Systems
36-72V In, 24V 35W Pasv PoE, DCDC
Mfr # TP-DCDC-4824-HP
Zoro # G4582727
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.9 in
- Width 3 in
- Height 1.5 in
- Output Port Type 10/100/1000Base-T
- Maximum Output Power 30 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-DCDC-4824-HP
- Zoro # G4582727
- UPC # 810017121618
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Length | 4.9 in |
Width | 3 in |
Height | 1.5 in |
Details
Output Port Type | 10/100/1000Base-T |
Maximum Output Power | 30 W |
Output Current | 1.25 A |
Item | PoE injector |
Series | TP-DCDC |
Input Voltage | 48V DC |
Input Port Type | 10/100/1000Base-T |
Description
36-72VDC IN 24VDC OUT 30W Hi Power DC to DC Converter and PoE inserter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM400A Kodiak 400 2x4 2000-2002 (YTX20L-BS267)
- WESTERN DIGITAL WD Blue 1TB Solid State Drive, 2.5 in. Internal, SATA (WDS100T3B0A)
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Purple (MND50-P)
- TYCON SYSTEMS 120/240VAC, 56V 60W GigE Pasv PoE Ins (TP-POE-HP-56G-FBN)
- TYCON SYSTEMS Passive PoE Y Splitter, Shielded (POE-YSPLT-S)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- TYCON SYSTEMS Splitter, 802.3af/at PoE In, 24VDC 15W Out (POE-MSPLT-4824)
- TYCON SYSTEMS 56V 60W 4pair PoE++ Power Inserter (TP-POE++10G)
- TYCON SYSTEMS Passive PoE to Wire Term Adapter, Mode B (POE-PowerTap)
- DURABLUE Durablue 20-1821 2 Piece Front Spindle Nuts - Bullet Aluminum 14 x 1. 5 mm (20-1821)
- Tycon Systems Security Video Cameras