Shop All Ethernet Switches
Tycon Systems
24V 18W Rev Voltage Poe Inserter, Current Ind
Mfr # TP-POE-24iR-CI
Zoro # G800700657
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.4"
- Width 3"
- Height 1.4"
- Product Type PoE Injector
- Compatibility Wireless Access Points, Client Devices, IP Phones, Security Camera Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-POE-24iR-CI
- Zoro # G800700657
- UPC # 633090397349
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Length | 3.4" |
Width | 3" |
Height | 1.4" |
Details
Product Type | PoE Injector |
Compatibility | Wireless Access Points, Client Devices, IP Phones, Security Camera Systems |
Description
24V 18W PoE Power Inserter with reverse voltage pinout (4,5-, 7,8+) and current indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah Replacement Battery for Sunnyway SW670, SW675 + 6V Charger (ML7-6CHRGR18714)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- BATTERY TECHNOLOGY Batt For Dell Inspiron 14R 5420 15R 5520 (DL-I5520)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-MB)
- TYCON SYSTEMS 18-36V In, Dual 56Vdc 802.3Af/At Poe, 70W (TP-DC-2448GDx2-HP)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- TYCON SYSTEMS Poe Switch, Gige 8X 802.3Bt, 2Xsfp, Mgmt, Din (TP-SW8GBT-2SFP)
- TYCON SYSTEMS 48V 24W Gigabit Passive Poe Inserter (TP-POE-48G-24W)
- ALLEN BRADLEY ALLEN BRADLEY 1783-BMS10CA (1783-BMS10CA)
- MOXA Unmgd Eth. Swtch W/ 5 10/100Baset(X)Ports And W/ M12, Tn-5305 (TN-5305)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-Elp (EDS-2005-ELP)
- Tycon Systems Ethernet Switches