Shop All Security Video Cameras
Tycon Systems
24 Port RackMt 802.3af/Pasv PoE Inj, 1U
Mfr # TP-MS324
Zoro # G4583320
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7 in
- Width 11.4 in
- Length 16.9 in
- Maximum Input Current 8.4 A
- Input Port Type PoE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-MS324
- Zoro # G4583320
- UPC # 810017121779
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Height | 1.7 in |
Width | 11.4 in |
Length | 16.9 in |
Details
Maximum Input Current | 8.4 A |
Item | PoE injector |
Input Port Type | PoE |
Maximum Output Power | 16.80 W |
Output Port Type | Ethernet |
Output Current | 350 mA |
Input Voltage | 42V DC, 63V DC |
Description
Mid Span High Power 16.8W PoE Injector - 24 port. 1U Rack Mount. IEEE802.3af. Gigabit.400W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Speakerphone, Ash (Aegis-3S-08 (AS))
- ZENITH Dvd Disc Clnr (CD1001DVDCLR)
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Power ES22-12 - 2 Pack (ML22-12GELMP2118)
- TYCON SYSTEMS 36-72V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-4848G-HP)
- TYCON SYSTEMS Passive PoE Y Splitter, Shielded (POE-YSPLT-S)
- TYCON SYSTEMS 120/240VAC, 56V 60W GigE Pasv PoE Ins (TP-POE-HP-56G-FBN)
- TYCON SYSTEMS 18-36V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-2448G-HP)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 3645V+ (POE-INJ-1000-WTx)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- Tycon Systems Security Video Cameras