Shop All Surge Protectors
Tycon Systems
24 Port, GigE PoE Surge Prot, Rack Mt
Mfr # TP-ESP-1G-24RM
Zoro # G4583619
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Rack
- Peak Pulse Current 100A (10/1000us, 300 times with 3mins interval)
- Operating temperature -40 to +85°C (-40 to +185°F)
- PoE Operating Current 2.5A Max
- Enhanced ESD Protection +/-15KV (air), +/- 8KV (contact), Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-ESP-1G-24RM
- Zoro # G4583619
- UPC # 810017121731
- Country of Origin Taiwan, Province of China
- Category Surge Protectors
Dimensions
Body Size (L x W x H) | 432 x 114 x 44.5mm (17" x 4.5" x 1.75") |
Details
Item | Surge Protector |
Mounting Style | Rack |
Peak Pulse Current | 100A (10/1000us, 300 times with 3mins interval) |
Operating temperature | -40 to +85°C (-40 to +185°F) |
PoE Operating Current | 2.5A Max |
Enhanced ESD Protection | +/-15KV (air), +/- 8KV (contact), Class C |
Impulse Protected Voltage | <650V |
Operating Humidity | 0% to 95% non condensing |
Rackmount Standard | 19" 1U |
Operating Voltage | Data 5V, PoE < 56V |
Max Surge Discharge Current | 10KA (8/20us, 10 times with 3 mins interval) |
Storage temperature | -40 to +85°C (-40 to +185°F) |
Grounding Stud - Threaded | 4mm |
Connectors | RJ45 Shielded Jacks |
Ethernet Cable Compatibility | CAT5, CAT5e, CAT6, CAT6a |
Response Time | <5ns |
Clamping Voltage | Data 10V, POE 120V (All 8 Pins) |
Insulation Resistance | >1,000 MOhm |
Shunt Capacitance | <25 pF |
Protection Mode | Differential & Common Mode |
Data Rate | 10/100/1,000 Mbps (1Gbps) |
Description
Network Lightning/Surge Protector, 24 Port Rack Mount, 1Gbps Data Rate, LAN/POE 70V Clamp Voltage, 10KA Surge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CHS)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (LY3-DC12)
- FESTO Mounting Kit SMBR-8-12 (SMBR-8-12)
- TYCON SYSTEMS GigE 24V PoE Compatible Surge Protector (TP-ESP-1000-POE24)
- TYCON SYSTEMS 10Gbps 56V PoE Comp Surge Protector (TP-ESP-10G-POE)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 80kA (HEPD80)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 36 kA (CHSPT2SURGE)
- QUICKCABLE Surge Protector, 24V (602705-001)
- QUICKCABLE Surge Protector, 12V (602700-001)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254HSA)
- Tycon Systems Surge Protectors