Shop All Security Video Cameras
Tycon Systems
16 Port RackMt 802.3af/Pasv PoE Inj, 1U
Mfr # TP-MS316
Zoro # G4579394
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.9 in
- Height 1.7 in
- Width 11.4 in
- Output Current 350 mA
- Input Voltage 42V DC, 63V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-MS316
- Zoro # G4579394
- UPC # 810017121762
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Length | 16.9 in |
Height | 1.7 in |
Width | 11.4 in |
Details
Output Current | 350 mA |
Input Voltage | 42V DC, 63V DC |
Output Port Type | Ethernet |
Maximum Input Current | 5.6 A |
Input Port Type | PoE |
Item | PoE injector |
Maximum Output Power | 16.80 W |
Description
Mid Span High Power 16.8W PoE Injector - 16 port. 1U Rack Mount. IEEE802.3af. Gigabit. 400W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1201)
- UPG Sealed Lead Acid Battery, 12 V, 2.2Ah, UB1222, F1 (Faston Tab) Terminal, AGM Type (D5739)
- SONA ENTERPRISES 13 Piece Professional Watch Repair Tool Kit with Case Knife, Pin Punches, Hammer (JT-WK1013)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement for Opti Battery 1000 (ML12-6F287)
- TYCON SYSTEMS PoE Inserter w/ Power & Current LEDS (POE-INJ-LED-S)
- TYCON SYSTEMS Splitter, 802.3af/at PoE In, 24VDC 15W Out (POE-MSPLT-4824)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 24V 30W Out (POE-SPLT-4824G-P)
- TYCON SYSTEMS 9-36V In, 48V 17W 802.3af PoE, DCDC Conv (TP-DCDC-1248D)
- TYCON SYSTEMS 9-36V In, 48V 17W GigE 802.3af PoE, DCDC (TP-DCDC-1248GD)
- TYCON SYSTEMS 9-36V In, 24V 19W Pasv PoE, DCDC Conv (TP-DCDC-1224)
- GOOGLE NEST Wireless Camera with Floodlight White (GA02942-US)
- Tycon Systems Closed Circuit TV Systems & Accessories