Shop All Solar Panel Accessories
Tycon Systems
12V-24V Ventilator for RPST Enclosures
Mfr # RPST-POWERVENT-24
Zoro # G4841690
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions (LxWxH) 33 0 x 91.4 x 38 mm ( 13 " x 3.6 " x 1. 5 ")
- Fan Air Volume 14 CFM min
- Operating temperature - 3 0C to + 65 C ( - 22 F to 149 F)
- Mounting 8 Existing Screws in Enclosure Bottom Plate
- Power Connection 1 meter 22AWG 2 Conductor red/black wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # RPST-POWERVENT-24
- Zoro # G4841690
- UPC # 810017121199
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Dimensions (LxWxH) | 33 0 x 91.4 x 38 mm ( 13 " x 3.6 " x 1. 5 ") |
Details
Item | Enclosure |
Fan Air Volume | 14 CFM min |
Operating temperature | - 3 0C to + 65 C ( - 22 F to 149 F) |
Mounting | 8 Existing Screws in Enclosure Bottom Plate |
Power Connection | 1 meter 22AWG 2 Conductor red/black wire |
Cable Ports | 20mm holes x 4 for Cable Gland |
Voltage Requirements | 12VDC to 24VDC |
Power Requirements | 1W @ 12VDC - when temperature over 50C (122F) |
Humidity (RH) | 5 % - 9 5 % (non - condensing) |
Filter Mesh x 2 | Stainless Mesh - 0.050" Openings |
Description
PowerVent system for RPST (ENC-ST-23x14x12) enclosure. 12VDC/24VDC, 40C Thermostat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 10, 3P, 690V (LRD3359)
- HONEYWELL Toggle Switch ON-ON-ON DPDT 15A @ 277V Screw Terminals (2NT1-12)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 1/2" Post - 2-Pack (252727)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- TYCON SYSTEMS Outdoor Aluminum Enclosure 21X14X15 (ENC-AL-21x14x15)
- TYCON SYSTEMS Solar Mt, 1x 30-85W Panel, Side of Pole (TPSM-30-80-SP)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- TYCON SYSTEMS 12AWG MC-4 RemotePro Outdoor Cable .33m (RPST-CBL-2PNL-Conn)
- TYCON SYSTEMS Large Steel Encl, Rack Mount, 24x24x16" (ENC-STL-24x24x16)
- TYCON SYSTEMS Remotepro 40W, 170W Solar, 200Ah Batt, 48V Poe (RPL2448-200-170)
- VICTRON ENERGY MPPT WireBox-M 100-30/50 & 150/35 (SCC950200000)
- Tycon Systems Solar Panel Accessories