Shop All Security Video Cameras
Tycon Systems
10-15V In, 56V 35W GigE 802.3af/at PoE
Mfr # TP-DCDC-1248GD-HP
Zoro # G4583786
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Width 3 in
- Length 4.9 in
- Output Port Type 10/100/1000Base-T
- Maximum Output Power 35 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tycon Systems
- MFR # TP-DCDC-1248GD-HP
- Zoro # G4583786
- UPC # 810017121441
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Height | 1.5 in |
Width | 3 in |
Length | 4.9 in |
Details
Item | PoE injector |
Output Port Type | 10/100/1000Base-T |
Maximum Output Power | 35 W |
Output Current | 625 mA |
Input Voltage | 12V DC |
Series | TP-DCDC |
Input Port Type | 10/100/1000Base-T |
Description
Gigabit 10-15VDC IN 56VDC OUT 35W Hi Power DC to DC Converter and 802.3at PoE inserter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Auto-Dial (247-001)
- STREAMLIGHT Lithium Ion Stinger Battery (75176)
- ILC Replacement for Mitsubishi 2cr17335a Wk17 (2CR17335A WK17 MITSUBISHI)
- VIDEO MOUNT PRODUCTS Extension Column, Adjustable, Blk (FPLFB)
- TYCON SYSTEMS 9-36V In, 48V 17W 802.3af PoE, DCDC Conv (TP-DCDC-1248D)
- TYCON SYSTEMS 53V 30W 802.3at PoE+ Power Inserter (TP-POE+10G)
- TYCON SYSTEMS PoE Tester, 802.3af/at/bt/Pasv, 2-4 pair (POE-Tester)
- TYCON SYSTEMS 36-72V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-4848G-HP)
- TYCON SYSTEMS Splitter 802.3af/at PoE In, 9VDC 12W Out (POE-MSPLT-4809)
- TYCON SYSTEMS Passive PoE to Wire Term Adapter, Mode B (POE-PowerTap)
- UNIVIEW UNV 5MP Starlight WiFi miniPTZ (Build-in Mic, Build-in SPeaker) (UNV-6415SR-X5UPW)
- Tycon Systems Security Video Cameras