Shop All Heating Cables
Tyco Thermal Controls
Raychem WinterGard Wet Heat Cable, 100 Ft. Truckpak 6-Watt 240V
Mfr # H622100
Zoro # G008829266
product price: $1,432.99
/ea
Free Shipping & Returns
$1,432.99
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
- Brand Tyco Thermal Controls
- MFR # H622100
- Zoro # G008829266
- UPC # 715629000231
- Country of Origin United States
- Category Heating Cables
Description
100 ft. Truckpak 6-watt wintergard wet heating cable 240v. 100 ft. 6-watt per foot at 40f 240v wintergard wet heating cable for pipe freeze protection applications on metal or plastic pipes up to 6 inches in diameter in wet or dry locations. Also for use in roof/gutter de-icing applications. Truckpak includes 100 feet of heating cable, two h900 hardwire power connection kits, one h910 splice or tee kit, and one h903 66 ft. Roll of application tape. note: the national electrical code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.
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
- ZORO SELECT 12 in Square 3 Cone Ceiling Diffuser, White (4MJV5)
- HEIL QUAKER Gas Valve2Stage Dsi Gas Valve 36H54-470 (1175187)
- TJERNLUND PRODUCTS Vent Hood, High Temp, 10 In (VH!-10)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR20)
- TYCO THERMAL CONTROLS Raychem FrostGuard Preassembled Heat Cable, 12 Ft. 120V (FG1-12P)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Built-in Thermostat 120V/288W/24 ft. (DR-9RC1024)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (735039-000)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 18 ft. Length (FFSL1-18)
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- FROSTGUARD Electric Heating Cable, 240VAC, 24 ft Length (FG2-24L)
- RAYCHEM Electric Heating Cable Kit, 240VAC, 100 ft Length (449467-000)
- Tyco Thermal Controls Heating Cables