Shop All Plug-In Relays
Tyco
Relay, 24V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # CSL-38-30010
Zoro # G708567031
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Socket
- Contact Material Silver Cadmium Oxide
- Body Height - Relay 3.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tyco
- MFR # CSL-38-30010
- Zoro # G708567031
- Country of Origin Unknown
- Category Plug-In Relays
Dimensions
Body Height - Relay | 3.55 in |
Body Width - Relay | 1.78 in |
Body Depth - Relay | 2.407 in |
Body Dimensions | 61.1 x 45.2 x 91.9 mm [ 2.407 x 1.78 x 3.55 in ] |
Details
Item | Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Socket |
Contact Material | Silver Cadmium Oxide |
Features | Plastic Dust Cover Enclosure; Over/Undervoltage Protection; Knob Control |
Operating Temp. Range | -10 to 55 °C |
Coil Voltage (DC) | 24 V-DC |
Description
Adjustable Dc Voltage Sensor 24V-Dc Plug-In Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- SOUTHWIRE Metal Distribution D Ring 8 (DST-800)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DAA5)
- TYCO SCHRACK 24V-AC PLUG-IN RELAY, 10PK (PT 570 524)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC24)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (1A488)
- SCHNEIDER ELECTRIC Interface plug-in relay, 12 A, 1 CO, 24, 24V AC Coil Volts, 1 C/O (RSB1A120B7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM21B7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42B7)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC12)
- Tyco Electrical Relays