Shop All Disposable Aprons
Tychem
Sleeved Apron, L, Wht, Tychem(R) 4000, PK25
Mfr # SL275TWHLG0025HL
Zoro # G704974697
product price: $484.99
/pk 25, $19.40/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
- Waist Closure Tie
- Neck Closure Type Hook-and-Loop
- Includes Grommets No
- Width 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tychem
- MFR # SL275TWHLG0025HL
- Zoro # G704974697
- UPC # 0888120022375
- Country of Origin Mexico
- Category Disposable Aprons
Dimensions
Width | 27 1/2 in |
Length | 44 1/4 in |
Overall Length | 44 in |
Length Type | Knee |
Sleeve Length | 31 1/2 in |
Overall Width | 27 1/2 in |
Named Size | L |
Description
Apron, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway Yes, Color White, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size L, Neck Closure Type Hook-and-Loop, Overall Length 44 in, Overall Width 27 1/2 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Yellow, 40 in Height, 6 pk (96402-6)
- SOUND QUALITY Acoustic Panel, 24" W, 48" L, PK3 (G C40 4 2)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-5X (SV6GLG5X)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 7 (XWAB308)
- NEATGARDS Neatgards Low Density Poly Embossed 15.5"x20" Adult White Bib, PK500 (303578501)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120W)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 55inLx36inW, Blue, 8 mil, PK12 (UPB-55)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, White, 8 mil, PK12 (UPW-45)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- VALUGARDS Apron Economy Poly White Embossed Light Duty 28x46, PK1000 (304663104)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, L, PK6 (C3275TTNLG000600)
- Tychem Disposable Clothing