Shop All Disposable Aprons
Tychem
Sleeved Apron, L, Grn, Tychem 2000 SFR, PK12
Mfr # QS275TGRLG001200
Zoro # G804975129
product price: $351.99
/pk 12, $29.33/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Style Open
- Overall Length 44 in
- Includes Sleeves Yes
- Material Performance Light Duty
- Overall Width 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tychem
- MFR # QS275TGRLG001200
- Zoro # G804975129
- UPC # 0888120022450
- Country of Origin Mexico
- Category Disposable Aprons
Dimensions
Overall Length | 44 in |
Overall Width | 27 1/2 in |
Width | 27 1/2 in |
Length | 44 1/4 in |
Length Type | Knee |
Sleeve Length | 31 1/2 in |
Named Size | L |
Description
Apron, Apron Material Tychem(R) 2000 SFR, Apron Type Sleeve, Back Style Open, Breakaway Yes, Color Green, Cuff Style Elastic, Flame Resistance and Retardance Ratings ASTM F1930, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.2 oz/sq yd, Named Size L, Neck Closure Type Hook-and-Loop, Overall Length 44 in, Overall Width 27 1/2 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFR Sign Kit, 15x15, Aluminum (99441)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 12 in Length (9372)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, M, 100 PK (25-101)
- NEATGARDS Neatgards Low Density Poly Embossed 15.5"x20" Adult White Bib, PK500 (303578501)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- NEATGARDS Handgards Neatgards Heavy Duty Smooth Clear Poly Apron, PK100 (303764023)
- MEDEGEN MEDICAL PRODUCTS Isolation Gown, Acti-Fend(R), Yllw, PK50 (99910)
- ANSELL Disposable Apron, 44in x 33in, White, PK72 (54-633)
- XPOSE SAFETY Disposable Black Poly Aprons 10 Box, 1000PK (AP100B-10-X-S)
- ATLANTIC MILLS Atlantic Mills 28"x34" Medium Weight White Bib Apron, PK100 (280C)
- Tychem Workwear and Protective Clothing