Shop All Disposable Aprons
Tychem
Sleeved Apron, 5XL, Wht, Tychem 4000, PK25
Mfr # SL275TWH5X0025HL
Zoro # G404974775
product price: $647.99
/pk 25, $25.92/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SL275T
- Waist Closure Tie
- Material Tychem(R) 4000
- Overall Length 44 in
- Includes Sleeves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tychem
- MFR # SL275TWH5X0025HL
- Zoro # G404974775
- UPC # 0888120022313
- Country of Origin Mexico
- Category Disposable Aprons
Dimensions
Overall Length | 44 in |
Length Type | Knee |
Length | 48 in |
Sleeve Length | 34 3/4 in |
Overall Width | 31 1/4 in |
Width | 31 1/4 in |
Named Size | 5XL |
Description
Apron, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway Yes, Color White, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size 5XL, Neck Closure Type Hook-and-Loop, Overall Length 44 in, Overall Width 31 1/4 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- KLEENGUARD Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46105)
- 3M Versaflo Vortemp Muffler Kit V-211, 1/pk (V-211)
- KLEENGUARD A20 Apron, 28" x 40", White, One Size Fits All, PK100 (417-36550)
- AMERCAREROYAL Poly Apron, White, 28 in.x46 in., 1, PK100 (DA2846-BX)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- MAGID EconoWear 2 Mil 28 x 45 Polyethylene Bib Apron, 100PK (DA2845B)
- XPOSE SAFETY Disposable Black Poly Aprons 1 Box, 100PK (AP100B-X)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- CELLUCAP Laboratory Barrier Gown, XL, 52 In. L (434TCXGRA)
- Tychem Disposable Aprons