Shop All Disposable Aprons
Tychem
Sleeved Apron, 3XL, Wht, Tychem 4000, PK25
Mfr # SL275TWH3X0025HL
Zoro # G204974678
product price: $637.99
/pk 25, $25.52/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Bulk
- Cuff Style Elastic
- Breakaway Yes
- Protection Type Chemical
- Apron Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tychem
- MFR # SL275TWH3X0025HL
- Zoro # G204974678
- UPC # 0888120022337
- Country of Origin Mexico
- Category Disposable Aprons
Dimensions
Overall Length | 44 in |
Sleeve Length | 33 3/4 in |
Overall Width | 29 in |
Width | 29 in |
Length | 46 1/2 in |
Length Type | Knee |
Named Size | 3XL |
Description
Apron, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway Yes, Color White, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size 3XL, Neck Closure Type Hook-and-Loop, Overall Length 44 in, Overall Width 29 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- STRANCO Reflective Number Label, 9, 2-1/2in H, PK25 (RUM200-9-YB)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- PIG PIG Above-The-Ceiling Leak Diverter, 5.38 lb. (TLS620-CL)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- CELLUCAP Disposable Apron, White, L, PK100 (PA2442GRA)
- LAKELAND Disposable Sleeve Apron, White, L (PBL141-LG)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Clear, 8 mil, PK12 (UPC-45)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 2XL, PK25 (QC275BYL2X002500)
- GLOBAL INDUSTRIAL Polypropylene Apron, 36, 100PK (708311)
- ANSELL Chemical Resistant Apron, XL, 60" L, PK20 (68-4000)
- Tychem Disposable Clothing