Shop All Disposable Aprons
Tychem
Sleeved Apron, 2XL, Wht, Tychem 4000, PK25
Mfr # SL275TWH2X0025HL
Zoro # G704974734
product price: $513.99
/pk 25, $20.56/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 12 mil
- Protection Type Chemical
- Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
- Overall Length 44 in
- Includes Grommets No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tychem
- MFR # SL275TWH2X0025HL
- Zoro # G704974734
- UPC # 0888120009383
- Country of Origin Mexico
- Category Disposable Aprons
Dimensions
Overall Length | 44 in |
Width | 28 1/2 in |
Sleeve Length | 33 in |
Length Type | Knee |
Overall Width | 28 1/2 in |
Length | 45 3/4 in |
Named Size | 2XL |
Description
Apron, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway Yes, Color White, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size 2XL, Neck Closure Type Hook-and-Loop, Overall Length 44 in, Overall Width 28 1/2 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATMAX Heatmax TT240 Hot Hands Toe Warmers - Pack of 40 (TT240)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR, Color Indicator: Yellow (STAGCXPU-8)
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, MV, CL, P100, Magenta, Olive, 1 PR, NIOSH (75852P100L)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Battleship Grey (H2-CH-08)
- KIMTECH Liquid Barrier Gown, LowLint, BL, L/XL, PK10 (47993)
- CHEMSPLASH ChemSplash® 1, 28" x 46" Chemical Resistant Apron, L, PK100 (702846Y)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, Blue (BLSH-MS-PEVA-AP1BL-A)
- SAFE HANDLER PVC Apron Prevent Bacterial Growth, White, OSFM (BLSH-ES-PVC-AP1W)
- DEALMED Bib 13½" X 18" Ttp 2-Ply White, 125/Pk, 500/Cs, 500PK (782080)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-2846REGWT)
- CELLUCAP Laboratory Barrier Gown, XL, 52 In. L, Ties (434TXGRA)
- Tychem Workwear and Protective Clothing