Shop All Disposable Suits & Coveralls
Tychem
Hooded Coverall, Tan, Tychem(R) RESPONDER(R) CSM, Hook-and-Loop
Mfr # RC128TTNSM000100
Zoro # G204970786
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Type Aerosol, Hazardous Dry Particulate, Liquid Splash
- Standards ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
- Maximum Height 67 in
- Seam Style Taped
- Hood Style Respirator Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tychem
- MFR # RC128TTNSM000100
- Zoro # G204970786
- UPC # 0888120007778
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Maximum Height | 67 in |
Minimum Chest Size | 33 1/4 in |
Minimum Height | 60 in |
Maximum Chest Size | 36 3/4 in |
Height - Minimum | 60 in |
Named Size | S |
Chest Size - Minimum | 33 1/4 in |
Height - Maximum | 67 in |
Chest Size - Maximum | 36 3/4 in |
Description
Coveralls, Ankle Closure Hook-and-Loop, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 36 3/4 in, Chest Size - Minimum 33 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Hook-and-Loop, Features Elastic Around Face Opening, Flame Resistance and Retardance Ratings 16 CFR 1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Gloves, X-Large, Gray, PR (9672XL)
- REEBOK Athletic Shoe, W, 8, Gray, PR (RB316)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRXL000400)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRLG000400)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRMD000400)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- INTERNATIONAL ENVIROGUARD Coverall with hood, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2225B)
- MCR SAFETY Tyvek Coverall W Sleeve Ankle, 3XL, PK25, 3XL, 25 PK, White, Tyvek(R) (TY125SX3)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-XL)
- Tychem Workwear and Protective Clothing