Shop All Disposable Suits & Coveralls
Tychem
Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive
Mfr # QS128TGRXL000400
Zoro # G904970796
product price: $194.99
/pk 4, $48.75/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Performance Heavy Duty
- Cuff Style Elastic
- High-Visibility No
- Packaging Bulk
- Includes Thumb Loops No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tychem
- MFR # QS128TGRXL000400
- Zoro # G904970796
- UPC # 0888120016923
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Maximum Chest Size | 46 1/4 in |
Maximum Height | 74 in |
Minimum Height | 68 in |
Minimum Chest Size | 42 3/4 in |
Named Size | XL |
Height - Minimum | 68 in |
Height - Maximum | 74 in |
Chest Size - Maximum | 46 1/4 in |
Chest Size - Minimum | 42 3/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Green, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 1/4 in Dia x 7 ft L, Black on White (M21-250-C-342)
- NMC Caution Open Door Slowly Sign, C55R (C55R)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-21-0402)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRMD000400)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRLG000400)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-4XL)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C580)
- AFS Full Body Protective Suit (1007)
- NEESE Outerwear Chem Shield 96 Series Cvrall w/Hd-Grn-XL (96001-50-1-GRN-XL)
- KEYSTONE SAFETY SMS Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, XL, 25/Case (CVLSMSREG-HE-XL)
- Tychem Disposable Clothing