Shop All Disposable Suits & Coveralls
Tychem
Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive
Mfr # QS128TGRLG000400
Zoro # G804970797
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 35 5/8 in
- Hazard Type Aerosol, Hazardous Dry Particulate
- Attached Hood Yes
- Garment Style Coverall
- Includes Outer Boot Flaps Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tychem
- MFR # QS128TGRLG000400
- Zoro # G804970797
- UPC # 0888120016916
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Minimum Height | 65 in |
Minimum Chest Size | 38 3/4 in |
Maximum Chest Size | 42 1/4 in |
Maximum Height | 69 in |
Chest Size - Minimum | 38 3/4 in |
Height - Minimum | 65 in |
Chest Size - Maximum | 42 1/4 in |
Height - Maximum | 69 in |
Named Size | L |
Description
Coveralls, Ankle Closure Attached Socks, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Green, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150VA1Y)
- PORTWEST Economy Mesh Break-Away Vest, L (US384)
- 3M Safety Glasses, Clear Antifog Coating (10078371118720)
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRMD000400)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRXL000400)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH4X002500)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH4X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLMD001200)
- LAKELAND Coverall, XL, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-XLB)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44305)
- Tychem Disposable Suits & Coveralls