Shop All Disposable Suits & Coveralls
Tychem
Coverall, 12 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC125BYL5X001200
Zoro # G904871772
product price: $209.99
/pk 12, $17.50/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High-Visibility No
- Brand and Series DuPont(TM) Tychem(R) 2000 QC125B
- Material Weight 2.5 oz/sq yd
- Protection Type Chemical
- Gas Tight No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tychem
- MFR # QC125BYL5X001200
- Zoro # G904871772
- UPC # 0888120006924
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Maximum Chest Size | 57 1/4 in |
Minimum Height | 79 in |
Minimum Chest Size | 53 3/4 in |
Maximum Height | 82 in |
Chest Size - Minimum | 53 3/4 in |
Height - Maximum | 82 in |
Height - Minimum | 79 in |
Named Size | 5XL |
Chest Size - Maximum | 57 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, Features Laydown Collar, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG W/ HOSE (3516-CA)
- ZORO SELECT Overboots, Mens, Size 13, Yellow, PR (151013)
- 2W INTERNATIONAL Lime Contrast Hi-Vis Vest, 3X-Large, Class 2 (7048C-2 3XL)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, X-Large, Class 2 (MS530C-2 XL)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRMD000400)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRXL000400)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRLG000400)
- INTERNATIONAL ENVIROGUARD Coverall with hood, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Storm Flap (2225B)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, 2X/3X (Z5H583OR2X3X)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHXL0025NF)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68976)
- Tychem Disposable Clothing