Shop All Cooling Vests and Jackets
Tychem
Cooling Vest
Mfr # 996000BU00000100
Zoro # G104970794
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cool-Guard(R) Vest
- Includes (4) Phase Change Packs
- Type Cool Guard Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tychem
- MFR # 996000BU00000100
- Zoro # G104970794
- UPC # 0888120015957
- Country of Origin United States
- Category Cooling Vests and Jackets
Details
Item | Cooling Vest |
Color | Blue |
Material | Cool-Guard(R) Vest |
Includes | (4) Phase Change Packs |
Type | Cool Guard Vest |
Description
Cooling Vest, Color Blue, Includes (4) Phase Change Packs, Material Cool-Guard(R) Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 10in X 7in Decal, 7" W, 10" L, Employee Hand Washing (OS-NS-D-710-25572)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5137)
- CHILL-ITS BY ERGODYNE 2XL Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE 2XL Evaporative Cooling Vest, Lime (6685)
- ERGODYNE Gray Evaporative Cooling Vest, L (6665)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, M Size, Blue (6667)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- TECHNICHE Medium Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZM)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- Tychem Cooling Vests and Jackets