Shop All Disposable Suits & Coveralls
This Product is Discontinued
Tychem 6000
Hooded Coverall, 2 PK, Orange, Tychem(R) 6000 FR, Hook-and-Loop (Discontinued)
Mfr # TP198TORSM000200
Zoro # G304970792
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
- Packaging Bulk
- Series Tychem 6000 FR
- Ankle Style Open
- Attached Glove Style Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tychem 6000
- MFR # TP198TORSM000200
- Zoro # G304970792
- UPC # 0888120012253
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Minimum Height | 60 in |
Minimum Chest Size | 30 3/4 in |
Maximum Chest Size | 34 1/4 in |
Maximum Height | 67 in |
Chest Size - Maximum | 34 1/4 in |
Chest Size - Minimum | 30 3/4 in |
Named Size | S |
Height - Minimum | 60 in |
Height - Maximum | 67 in |
Description
Coveralls, Ankle Closure Open, ATPV Rating 15 cal/sq cm, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 34 1/4 in, Chest Size - Minimum 30 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, Features Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, Flame Resistance and Retardance Ratings NFPA 1992; NFPA 70E, Hazard Risk Category 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.