Shop All Tail Lights, Back Up Lights & Accessories
Tyc
Tail Light Assembly 1983-1984 Ford Ranger 2.2L, 11-1377-01
Mfr # 11-1377-01
Zoro # G5453461
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Halogen
- Lens Color Red, Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyc
- MFR # 11-1377-01
- Zoro # G5453461
- UPC # 762405112022
- Country of Origin Unknown
- Category Tail Lights, Back Up Lights & Accessories
Details
Lighting Technology | Halogen |
Lens Color | Red, Clear |
Description
TYC tail light assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture tail light assembly's for virtually every automobile on the road today. TYC tail light assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- STEMCO Hubcap, Wheel, Front, 6 Hole, Oil Bath, 4-1/2 Bc (343-4024)
- SUNEX 6 Caster Creeper, with Adjustable Head Rest, Powder Coated Black Frame, Red Vinyl Cover, Black/Red (8505)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 4-3/16" L (PF46126)
- TYC Tail Light Assembly, 11-1682-00 (11-1682-00)
- TYC Tail Light Assembly 1999-2004 Ford Mustang, 11-5368-01 (11-5368-01)
- TYC Tail Light Connector Plate 1999-2001 Pontiac Grand Am 2.4L, 11-5912-20 (11-5912-20)
- TYC Tail Light Assembly 2006-2010 Chrysler PT Cruiser 2.4L, 11-6175-00-9 (11-6175-00-9)
- TYC Tail Light Connector Plate - Right, 11-1913-20 (11-1913-20)
- TYC Tail Light Assembly 2001-2002 Honda Accord 2.3L 3.0L, 17-5174-00 (17-5174-00)
- EAGLE EYES LH TAILLAMP LENS; PICKUP 89-95 (TY427-L000L)
- Tyc Tail Lights, Back Up Lights & Accessories