Shop All Tail Lights, Back Up Lights & Accessories
Tyc
11-5008-80 Regular
Mfr # 11-5008-80
Zoro # G104295200
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bulb
- Lighting Technology Halogen
- Lens Color Red, Clear
- Lens Material Plastic
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyc
- MFR # 11-5008-80
- Zoro # G104295200
- UPC # 76240564835
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Details
Includes | Bulb |
Lighting Technology | Halogen |
Lens Color | Red, Clear |
Lens Material | Plastic |
Housing Material | Plastic |
Description
TYC tail light assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture tail light assembly's for virtually every automobile on the road today. TYC tail light assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1000W 120V, 1in. Npt John Deere (3500045)
- OTC Wire Connector Set, For Use W/ Vehicles (4822)
- MOTORCRAFT Elementasy-Aircleaner, FA1939 (FA1939)
- POWERCOMM Adhesive Tape Two Side 3ea 2inx3in (215-56520)
- TYC Tail Light Assembly 1998 Jeep Grand Cherokee, 11-3043-01 (11-3043-01)
- TYC Tail Light Connector Plate - Left, 11-1914-20 (11-1914-20)
- TYC Tail Light Assembly, 11-1682-00 (11-1682-00)
- TYC Tail Light Assembly, 11-1324-01 (11-1324-01)
- TYC Tail Light Assembly - Right, 11-1913-01 (11-1913-01)
- TYC Tail Light Assembly - Left, 11-1914-01 (11-1914-01)
- GROTE Stop/Tail/Turn Lamp, Yellow, Round (52773)
- Tyc Tail Lights, Back Up Lights & Accessories