Shop All Cable Clamps & Clips
Ty-Rap
Cable Tie Mounting Pad, 4-Way, Naturl, PK25
Mfr # TC368A
Zoro # G1850597
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Mounting Method Adhesive Mount, Screw Mount
- Color Natural
- For Use With Cable Ties Up To 50 lb Tensile Strength
- Clip Type Four-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # TC368A
- Zoro # G1850597
- UPC # 786210712246
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 2 in |
Slot Width | 0.81 in |
Slot Height | 0.13 in |
Height | 0.26 in |
Width | 2 in |
Size | 2 in L x 2 in W x 0.26 in H |
Screw Mount Hole Size | #8 |
Length (Straight Wireway) | 2 in |
Diameter mounting hole | 4.3 mm |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.81 in, Slot Height 0.13 in, Adhesive Mount, Screw Mount, Material Nylon 6/6, Color Natural, Length 2 in, Width 2 in, Height 0.26 in, 2 in L x 2 in W x 0.26 in H, Temp. Range -32 Degrees to 150 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Cable Ties Up To 50 lb Tensile Strength, Screw Mount Hole Size #8, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -32 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 1 Hole, Metal (XAPG19201)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR1)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC250RT)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 (TC5141-NDT)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5344A-PDT)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- ZSI SPN Loop Clamp, 3-1/4x1/2", 0.265" Hole (SPN-52)
- Ty-Rap Cable Clamps & Clips