Shop All Cable Clamps & Clips
Ty-Rap
Cable Tie Mounting Pad, 4-Way, Natrl, PK100
Mfr # MPNY-750-9-C
Zoro # G1177486
original price:
$49.52
30% off
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.74 in
- Mounting Method Adhesive Mount
- Color Natural
- For Use With Cable Ties Up To 50 lb Tensile Strength
- Clip Type Four-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # MPNY-750-9-C
- Zoro # G1177486
- UPC # 54143631260890
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.74 in |
Slot Width | 0.16 in |
Slot Height | 0.06 in |
Width | 0.74 in |
Height | 0.2 in |
Size | 0.74 in L x 0.74 in W x 0.2 in H |
Length (Straight Wireway) | 0.74 in |
Hole Diameter | #4 |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.16 in, Slot Height 0.06 in, Adhesive Mount, Material Nylon 6/6, Color Natural, Length 0.74 in, Width 0.74 in, Height 0.2 in, 0.74 in L x 0.74 in W x 0.2 in H, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Cable Ties Up To 50 lb Tensile Strength, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K11)
- NVENT CADDY Beam Clamp, C-Clamp, For 3/8 in Threaded Rod, Electro-Galvanized Cast Iron, 500 lb Load Capacity (3000037EG)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07M)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU500RT)
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 (TC5141-NDT)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Naturl, PK25 (TC368A)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- Ty-Rap Cable Clamps & Clips