Shop All Cable Tie Tools
Ty-Rap
Cable Tie Gun, Std. Duty, 100 lb., SS
Mfr # WTA-290
Zoro # G2172974
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Material Stainless Steel
- Cable Tie Tensile Strength 100 lb
- Cable Tie Width 0.170 in
- Tension Adjustment Method - Cable Tie Tool No Adjustment
- Handle Type - Cable Tie Tool Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # WTA-290
- Zoro # G2172974
- UPC # 78621010481
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 0.170 in |
Overall Length | 6 in |
Tool Length | 6 in |
Minimum Cable Tie Width | 0.177 in |
Tool Height | 8 1/2 in |
Maximum Cable Tie Width | 0.177 in |
Tool Width | 1/2 in |
Cable Tie Width Range | 0.177 in to 0.177 in |
Description
Cable Tie Tension Tool, Compatible Cable Tie Material Stainless Steel, Compatible Cable Tie Tensile Strength 100 lb, Maximum Cable Tie Width 0.177 in, Minimum Cable Tie Width 0.177 in, Tool Style Cable Tie Tension Tool, Tool Length 6 in, Tool Height 8 1/2 in, Tool Width 1/2 in, Includes Tie Cutter Yes, Body Material Metal, Features Dual Lock, Standard Duty, Handle Type Ergonomic, Tension Adjustment Method No Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 120VAC, 10A (CA2KN22G7)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 3 Pole, 240V AC (B360)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6513)
- TY-RAP Cable Tie Gun, HD, 0 to 60 lb., Nylon (L-400-C)
- TY-RAP Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 18 to 50 lb Tensile Strength, Polymer (ERG50)
- TY-RAP Cable Tie Gun, LD, 18 to 50 lb., Nylon, Overall Length: 5 1/4 in (WT1-TB)
- TY-RAP Cable Tie Gun, Std. Duty, 250 lb., SS (WTA-250)
- TY-RAP Cable Tie Gun, LD, 50 to 120 lb., Nylon (WT2-TB)
- TY-RAP Cable Tie Gun, HD, 50 to 120 lb., Nylon (ERG120)
- JONARD TOOLS Cable Tie Gun (CTG-1000)
- Ty-Rap Cable Tie Tools