Shop All Cable Tie Tools
This Product is Discontinued
Ty-Rap
Cable Tie Gun, LD, 18 to 50 lb., Nylon (Discontinued)
Mfr # QC-100
Zoro # G1304484
This Product is Discontinued
Key Features
- Cable Tie Material Nylon
- Cable Tie Tensile Strength 18 to 50 lb
- Cable Tie Width 0.094 in to 0.184 in
- Tension Adjustment Method - Cable Tie Tool No Adjustment
- Handle Type - Cable Tie Tool Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # QC-100
- Zoro # G1304484
- Country of Origin Taiwan, Province of China
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 0.094 in to 0.184 in |
Overall Length | 7 1/4 in |
Tool Length | 7 1/2 in |
Minimum Cable Tie Width | 0.094 in |
Maximum Cable Tie Width | 0.184 in |
Description
Cable Tie Tension Tool, Compatible Cable Tie Material Nylon, Compatible Cable Tie Tensile Strength 18 to 50 lb, Maximum Cable Tie Width 0.184 in, Minimum Cable Tie Width 0.094 in, Tool Style Cable Tie Tension Tool, Tool Length 7 1/2 in, Includes Tie Cutter Yes, Body Material Plastic, Features Light Duty, Handle Type Plain, Tension Adjustment Method No Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.