Shop All Cable Clamps & Clips
Ty-Rap
Cable Tie Base, 4-Way, Screw, Blue, PK100
Mfr # TC5347A-NDT
Zoro # G9088353
original price:
$188.99
5% off
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.13 in
- Mounting Method Adhesive Mount
- Color Blue
- For Use With Cable Ties Up To 120 lb Tensile Strength
- Clip Type Four-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # TC5347A-NDT
- Zoro # G9088353
- UPC # 786209097828
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.13 in |
Slot Width | 0.3 in |
Slot Height | 0.3 in |
Width | 1.13 in |
Height | 0.34 in |
Size | 1.13 in L x 1.13 in W x 0.34 in H |
Length (Straight Wireway) | 1.13 in |
Length (inches) | 1.125 |
Max Tie Width Accepted | 0.301 |
Width (inches) | 1.125 |
Stud Size | #8 Screw |
Diameter mounting hole | 4.4 mm |
Description
Metal Detectable Cable Tie Mount, Number of Entries 4, Slot Width 0.3 in, Slot Height 0.3 in, Adhesive Mount, Material Nylon 6/6, Color Blue, Length 1.13 in, Width 1.13 in, Height 0.34 in, 1.13 in L x 1.13 in W x 0.34 in H, Temp. Range -32 Degrees to 150 Degrees F, Flame Retardant No, Metal Detectable Yes, For Use With Cable Ties Up To 120 lb Tensile Strength, Standards UL 94 V-2, Max. Temp. Rating 149 Degrees F, Min. Temp. Rating -32 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Naturl, PK25 (TC368A)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC500RT)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-750-9-C)
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 (TC5141-NDT)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/16 In, PK50 (CH0509Z1)
- Ty-Rap Cable Clamps & Clips