Shop All Cable Clamps & Clips
Ty-Rap
Cable Tie Base, 4-Way, Screw, Blue, PK100
Mfr # TC5344A-PDT
Zoro # G9088362
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 in
- Mounting Method Adhesive Mount
- Color Blue
- For Use With Cable Ties Up To 30 lb Tensile Strength
- Clip Type Four-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TC5344A-PDT
- Zoro # G9088362
- UPC # 786209067111
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.75 in |
Slot Width | 0.14 in |
Slot Height | 0.13 in |
Width | 0.75 in |
Height | 0.19 in |
Size | 0.75 in L x 0.75 in W x 0.19 in H |
Length (Straight Wireway) | 0.75 in |
Length (inches) | 0.75 |
Max Tie Width Accepted | 0.14 |
Stud Size | #5 Screw |
Width (inches) | 0.75 |
Description
Metal Detectable Cable Tie Mount, Number of Entries 4, Slot Width 0.14 in, Slot Height 0.13 in, Adhesive Mount, Material Polypropylene, Color Blue, Length 0.75 in, Width 0.75 in, Height 0.19 in, 0.75 in L x 0.75 in W x 0.19 in H, Temp. Range -32 Degrees to 150 Degrees F, Flame Retardant No, Metal Detectable Yes, For Use With Cable Ties Up To 30 lb Tensile Strength, Standards UL 94 V-2, Max. Temp. Rating 149 Degrees F, Min. Temp. Rating -32 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, D Curve (M9F23202)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Naturl, PK25 (TC368A)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC500RT)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC250RT)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50C0437)
- Ty-Rap Cable Clamps & Clips