Shop All Cable Ties
This Product is Discontinued
Ty-Rap
Cable Tie, 7-5/16" x 3/16", Nylon, Red (Discontinued)
Mfr # TY25M-2
Zoro # G1934430
This Product is Discontinued
Key Features
- Length 7.31"
- Color Red
- Width 0.18 in
- Color - Cable Tie Red
- Tensile Strength 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY25M-2
- Zoro # G1934430
- UPC # 54143630625160
- Country of Origin Hungary
- Category Cable Ties
Dimensions
Length | 7.31" |
Width | 0.18 in |
Max. Bundle Dia. | 1-3/4" |
Nominal Max. Bundle Dia. | 1 3/4 in |
Actual Length | 7.3 in |
Nominal Length | 7 1/2 in |
Description
Cable Tie, Standard, Actual Length 7.3 in, Width 0.18 in, Nominal Length 7 1/2 in, Locking Style Stainless Steel Barb, Color Red, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21S, Thickness 0.04 in, Max. Bundle Dia. 1.77 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.