Shop All Cable Clamps & Clips
Ty-Rap
Cable Clip, Locking, Gray, PK25
Mfr # GL250RT
Zoro # G0890407
original price:
$12.29
10% off
new price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Mounting Method Adhesive Backed
- Color Gray
- For Use With Cable Bundles Up To 1/4 in
- Clip Type Side Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # GL250RT
- Zoro # G0890407
- UPC # 78621046006
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1 in |
Slot Width | 0.25 in |
Slot Height | 0.25 in |
Height | 0.56 in |
Width | 1 in |
Max. Bundle Dia. | 0.25 in |
Length (Straight Wireway) | 1 in |
Description
Cable Clip, Side Entry, Slot Width 0.25 in, Slot Height 0.25 in, Mounting Method Adhesive Backed, Adhesive Mount Style Locking Clamp, Material PVC, Color Gray, Length 1 in, Width 1 in, Height 0.56 in, Temp. Range -140 Degrees to 185 Degrees F, Max. Bundle Dia. 0.25 in, Adhesive Type Rubber, Flame Retardant No, Metal Detectable No, Outdoor Use No, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -140 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- RELIANCE CONTROLS Load Center, TH, Main Circuit Breaker (THP108)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P226W)
- SCHNEIDER ELECTRIC Blank Legend Plate, Round, Yellow (ZBY9101)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Naturl, PK25 (TC368A)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC250RT)
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-750-9-C)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 3/4" Diameter - 100 pcs - UV Resistant Black (CCUC5-075-C-BLACK)
- Ty-Rap Cable Clamps & Clips