Shop All Cable Ties
Ty-Rap
9" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # FO200-50-0
Zoro # G1833842
product price: $15.95
/pk 10, $1.60/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Black
- Width 0.75"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # FO200-50-0
- Zoro # G1833842
- UPC # 786210712406
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 0.75" |
Max. Bundle Dia. | 2.0" |
Length (Straight Wireway) | 9 in |
Bundle Diameter | Max 2 in , Max 50.8 mm |
Length belt/tape/tie | 9 inch |
Max. bundle diameter | 50.8 mm |
Band width | 19.05 mm |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap with Slot, Length 9 in, Mountable No, Package Style Individual, Color Black, Thickness 0.06 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 2.00 in, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating -40 Degrees F, Temp. Range -40 Degrees to 220 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Reducing, 1 to 1-1/2in., 316 SS (S61500FB10)
- ZSI LoopClamp, Dia.1 1/8 In HoleDia.17/32 In (LVZ-18)
- ZSI LoopClamp, Dia.2 1/4 In HoleDia.17/32 In (LVZ-36)
- GE Molded Case Circuit Breaker, THQL Series 25A, 1 Pole, 120/240V AC (THQL1125)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 100 (TYS6-280C)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-470)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- TY-RAP 14.2" L Cable Tie NAT PK 1000 (TY28M)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- Ty-Rap Cable Ties