Shop All Cable Ties
Ty-Rap
9" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # FO200-40-0
Zoro # G0989676
product price: $23.79
/pk 10, $2.38/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Black
- Width 0.50"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 2.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # FO200-40-0
- Zoro # G0989676
- UPC # 54143630212230
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 0.50" |
Max. Bundle Dia. | 2.0" |
Length (Straight Wireway) | 9 in |
Band width | 12.7 mm |
Length belt/tape/tie | 9 inch |
Bundle Diameter | Max 2 in , Max 50.8 mm |
Max. bundle diameter | 50.8 mm |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 40 lb, Width 0.5 in, Closure Type Wrap with Slot, Length 9 in, Mountable No, Package Style Individual, Color Black, Thickness 0.06 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 2.00 in, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating -40 Degrees F, Temp. Range -40 Degrees to 220 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQEG)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115VH)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 10 (TYS24-470-10)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 50 (TY537M)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 1000 (TY24M)
- TY-RAP 7.3" L Cable Tie NAT PK 1000 (TY25M)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-280)
- GARDNER BENDER Gardner Bender 46-424 Heavy-Duty Cable Tie, 24" (175 Lb) - 50 pk. (46-424)
- Ty-Rap Cable Ties