Shop All Cable Ties
Ty-Rap
8.75" L Heavy Duty Cable Tie NAT PK 500
Mfr # TY272M
Zoro # G3228662
product price: $330.99
/pk 500, $0.66/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.27"
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ty-Rap
- MFR # TY272M
- Zoro # G3228662
- UPC # 786210839899
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8.75" |
Width | 0.27" |
Width - Cable Tie | 0.27" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8-1/2" |
Approximate Length | 8-1/2" |
Length - Cable Tie | 8.75" |
Nominal Length | 8 1/2 in |
Actual Length | 8.75 in |
Nominal Max. Bundle Dia. | 2 in |
Bundle Diameter | 0.236 to 1.97 in , 6 to 50 mm |
Description
Cable Tie, Standard, Actual Length 8.75 in, Width 0.27 in, Nominal Length 8 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21S, Thickness 0.07 in, Max. Bundle Dia. 1.97 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Module, DIN Rail, 15 A, 125VAC, 2.8" W (IMACP02)
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 500 (TY27M)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 500 (TY275M)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- TY-RAP 3.6" L Miniature Cable Tie BL PK 100 (TY523M-NDT)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520B)
- TY-RAP 3.6" L Miniature Cable Tie Aqua PK 100 (TYZ523M)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- Ty-Rap Cable Ties