Shop All Cable Ties
Ty-Rap
8.19" L Miniature Cable Tie NAT PK 1000
Mfr # TY242M
Zoro # G1806935
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
- Tensile Strength 30 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ty-Rap
- MFR # TY242M
- Zoro # G1806935
- UPC # 786210830711
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8.19" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8" |
Approximate Length | 8" |
Length - Cable Tie | 8.19" |
Nominal Length | 8 1/2 in |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 8.19 in |
Bundle Diameter | 0.08 to 2.01 in , 2 to 51 mm |
Description
Cable Tie, Standard, Actual Length 8.19 in, Width 0.14 in, Nominal Length 8 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 30 lb, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.04 in, Max. Bundle Dia. 1.97 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 1000 (TY244M)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 100 (TY534M)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 1000 (TY26M)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (TY27MX)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- Ty-Rap Cable Ties